Air Cylinder
Cylinder diameter | 10 mm |
---|---|
Cylinder stroke | 100 mm |
Type | Air Cylinder |
Logistics dimensions (L x W x H) | 12x174x13 mm |
---|---|
Logistic Weight | 51 g |
Cylinder diameter | 10 mm |
Cylinder stroke | 100 mm |
Type | Air Cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Delivery usually within ( 4 ) days