References
Tranemo:52118493008
Rubix:256A8992
EAN:7393286282288

Product details : TRANEMO 521184 ZENITH FR BOILERSUIT ORANGE/NAVY 2XL
Inherent flame-retardant Hi-Vis coverall in a comfortable fabric with high tear strength and good color fastness. The coverall has high visibility and is suitable for work in electrical installations where there is a risk of electric arcs. Metal-free. Concealed two-way zip and snap buttons. Two loops for radio/gas monitor. Two loops for attaching ID pocket. Chest pockets with zip. Adjustable waistband. Large back pleats for extra freedom of movement. Adjustable cuffs. Side pockets with concealed entry. With HTFR Dobby reinforced and pre-shaped knees with adjustable knee pockets on the inside. Back pockets with flap. Ruler pocket with flap. Zip in the legs from the knee to the hem. Contrast stitching. STANDARDS: EN ISO 11612 EN 61482-2 EN 1149-5 EN 13034 EN ISO 20471 RIS-3279-TOMTRANEMO SKINSAFE
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 2xl |
| High visibility | yes |
| Main material | modacrylic |
| Secondary colour | navy |
| Material | 39% modacrylic / 28% polyamide / 17% cotton / 15% aramid / 1% antistatic (htfr dobby), 295 g/m² |
Show UNSPSC/ECL@SS
£ 380.28 excl. VAT
/ Each
£ 456.34 incl. VAT
- Usually arrives within 14 working days