References
SMC:EM100-040N
Rubix:2602809

Documents
Product details : SMC EM100-040N MICROMESH ELEMENT
Series AF modular style air filter is a cost effective, clean looking solution to your filtration needs. Its' modular design allows connection with other SMC air preparation equipment.
Strengths
High filtration accuracy
Outstanding heat and chemical resistance
Pleated type has 3 times the filtration area of a cylinder
Outstanding heat and chemical resistance
Pleated type has 3 times the filtration area of a cylinder
Applications
Hydraulic Oil;Lubricatng Oil;Fuel Oil
Technical specifications
Attributes
| Logistic Weight | 549 g |
|---|---|
| Filter fineness | 40 µm |
| Material | 304 stainless steel |
| Min. temperature | 0 °C |
| Max. temperature | 100 °C |
| Type | em hydraulic element |
Show UNSPSC/ECL@SS
£ 240.43 excl. VAT
/ Each
£ 288.52 incl. VAT
- Delivery usually within ( 4 ) days