SMC EH19R10GV POLYPROPYLENE HONEYCOMB ELEMENT
ZFA Vacuum Filter Element
See technical informationSee documentsReferences
SMC:EH19R10GV
Rubix:122A7365
Manufacturer :EH19R10GV

Documents
Product details : SMC EH19R10GV POLYPROPYLENE HONEYCOMB ELEMENT
Series AF modular style air filter is a cost effective, clean looking solution to your filtration needs. Its' modular design allows connection with other SMC air preparation equipment.
Strengths
High filtration accuracy
Outstanding heat and chemical resistance
Pleated type has 3 times the filtration area of a cylinder
Outstanding heat and chemical resistance
Pleated type has 3 times the filtration area of a cylinder
Applications
Hydraulic Oil;Lubricatng Oil;Fuel Oil
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Filter fineness | 10 µm |
| Material | cotton (element);304 stainless steel (core) |
| Type | filter element |
Show UNSPSC/ECL@SS
£ 25.94 excl. VAT
/ Each
£ 31.13 incl. VAT
- Delivery usually within ( 11 ) days