References
SMC:AF40P-060S-7-5B
Rubix:124A4889
Manufacturer :AF40P-060S-7-5B

Product details : SMC AF40P-060S-7-5B FILTER ELEMENT
Replacement filter element for AF series air filters and AW filter regulators. Non-woven fabric removes particles down to 5 microns.
Replacement filter element for AF / AW series
Non-woven fabric
5 μm filtration index.
Replacement filter element for AF / AW series
Non-woven fabric
5 μm filtration index.
Technical specifications
Attributes
| Logistic Weight | 45 g |
|---|---|
| Filter fineness | 5 µm |
| Type | filter unit |
Show UNSPSC/ECL@SS
£ 4.50 excl. VAT
/ Each
£ 5.40 incl. VAT
- Delivery usually within ( 4 ) days