Filter Options
CATEGORIES
  • process filter liquid (32)
  • Brand
  • filtermist
    (3)
  • parker
    (1)
  • smc
    (27)
  • spirax sarco
    (1)
  • 8 Product(s) with 32 variant(s):

    Relevance
    brand logobrand logo
    • smc:EJ101H-030N
    • rubix:123A0678
    • manufacturer :EJ101H-030N
    • ean:3618036122107
    brand logo
    • Filter fineness:30 µm
    £ 9.47 excl. VAT
    / Each
    • Delivery usually within ( 4 ) days
    brand logobrand logo
    • smc:11352-5B
    • rubix:120A5748
    • manufacturer :11352-5B
    • ean:3618035632331
    brand logo
    • Filter fineness:5 µm
    £ 47.46 excl. VAT
    / Each
    • Delivery usually within ( 4 ) days
    brand logobrand logo
    • parker:PHA-3KN-CAS
    • rubix:153A1935
    • manufacturer :PHA-3KN-CAS
    brand logo
    • Filter fineness:10 µm
    £ 1,615.08 excl. VAT
    / 4 pieces
    • In stock: Next day delivery
    brand logobrand logo
    • smc:11345-5B
    • rubix:120A4824
    • manufacturer :11345-5B
    • ean:3618035632409
    brand logo
    • Filter fineness:5 µm
    £ 25.86 excl. VAT
    / Each
    • Delivery usually within ( 4 ) days
    brand logobrand logo
    • smc:AF40P-060S-7-5B
    • rubix:124A4889
    • manufacturer :AF40P-060S-7-5B
    brand logo
    • Filter fineness:5 µm
    £ 4.64 excl. VAT
    / Each
    • Delivery usually within ( 4 ) days
    brand logobrand logo
    • smc:AMD-EL150
    • rubix:121A5499
    • manufacturer :AMD-EL150
    • ean:3618035580632
    brand logo
    • Filter fineness:0.01 µm
    £ 18.72 excl. VAT
    / Each
    • Delivery usually within ( 13 ) days
    brand logobrand logo
    • spirax sarco:1630100
    • rubix:118A1736
    • manufacturer :1630100
    • In stock: Next day delivery
    brand logobrand logo
    • filtermist:1000490
    • rubix:2574372
    • manufacturer :1000490
    • Usually arrives within 14 working days