SMC EHM15R10A POLYPROPYLENE HONEYCOMB ELEMENT
ZFA Vacuum Filter Element
See technical informationSee documentsReferences
SMC:EHM15R10A
Rubix:114A8770
Manufacturer :EHM15R10A
EAN:3618036122442

Documents
Product details : SMC EHM15R10A POLYPROPYLENE HONEYCOMB ELEMENT
Series AF modular style air filter is a cost effective, clean looking solution to your filtration needs. Its' modular design allows connection with other SMC air preparation equipment.
Strengths
High filtration accuracy
Outstanding heat and chemical resistance
Pleated type has 3 times the filtration area of a cylinder
Outstanding heat and chemical resistance
Pleated type has 3 times the filtration area of a cylinder
Applications
Hydraulic Oil;Lubricatng Oil;Fuel Oil
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x65x65 mm |
|---|---|
| Logistic Weight | 200 g |
| Filter fineness | 20 µm |
| Material | polypropylene |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Type | eh hydraulic element |
Show UNSPSC/ECL@SS
£ 19.34 excl. VAT
/ Each
£ 23.21 incl. VAT
- Delivery usually within ( 4 ) days