MASCOT 17103 ADVANCED FLEECE JUMPER W/ZIP D'ANTH/BLACK M
Zip-up polar fleece
See technical informationReferences
Mascot:17103-316-1809 M
Rubix:212A3794
EAN:5711074601752

Product details : MASCOT 17103 ADVANCED FLEECE JUMPER W/ZIP D'ANTH/BLACK M
• The smooth surface of the fleece fabric prevents dust and
dirt from sticking to it.
• Modern fit, closer to the body while offering a
excellent freedom of movement.
• Soft, close-fitting stand-up collar.
• Elastic at the cuffs and hem.
dirt from sticking to it.
• Modern fit, closer to the body while offering a
excellent freedom of movement.
• Soft, close-fitting stand-up collar.
• Elastic at the cuffs and hem.
Technical specifications
Attributes
| Colour | khaki |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | black |
| Material | 94% polyester/6% elastane |
Show UNSPSC/ECL@SS
£ 86.54 excl. VAT
/ Each
£ 103.85 incl. VAT
- Usually arrives within 14 working days
