MASCOT 16003 HANNOVER FLEECE JACKET DANTH/BLACK L

MASCOT FLEECEJAS HANNOVER 16003-302

See technical information

References

Mascot:16003-302-1809-L
Rubix:378A6818
EAN:5711074443673
MASCOT HANNOVER FLEECE ANTRACITE/BLACK 16003-302-1809 L

Technical specifications

Colourgrey
Sizel
Main materialpolyester
See all Specifications

Product details : MASCOT 16003 HANNOVER FLEECE JACKET DANTH/BLACK L


Two-tone. Fastening with zipper and internal wind flap. Chest pocket with zipper. Front pockets. Inside pocket. Ergonomically shaped sleeves provide extra freedom of movement. Extended back. Elastic band at the wrist and at the bottom. Reflective effects.
Ergonomically shaped sleeves follow the natural movements of the arms.; Elastic band at the wrist and bottom.; Fastening with zipper and internal wind flap to prevent wind from entering.; Extra protection against cold due to the extended back.; More visible to the surroundings due to the reflective accents.

Strengths

The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431;All materials and all accessories are purchased by MASCOT directly from the suppliers
Made in MASCOT's own factory in Laos;Made in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions

Technical specifications


Attributes
Colourgrey
Sizel
Main materialpolyester
Secondary colourblack
Material100% polyester
£ 49.65 excl. VAT
/ Each
£ 59.58 incl. VAT
  • Usually arrives within 14 working days

Size