Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
MASCOT 00784 CARIBIEN SWEATSHIRT GREY FLK 3XL
MASCOT 00784 CARIBIEN SWEATSHIRT GREY FLK 3XL
Sweatshirt Caribien postman blue
References
mascot:
00784-280-08-3XL
rubix:
379A7323
ean:
5708628313520
Technical specifications
Colour
grey
Size
3xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00784 CARIBIEN SWEATSHIRT GREY FLK 3XL
Combed cotton absorbs moister and in extra comfortable against the skin. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation. Good space for placement of company logo.
Technical specifications
Attributes
Logistic Weight
640
g
Colour
grey
Size
3xl
Main material
polyester
Grammage
310
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.33
excl. VAT
/
Each
£
43.60
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 18079 ACCELERATE TROUSERS W/K PCTS BLACK 32.5S
ORN 5500 THE CLASSIC OXFORD S/S SHIRT WHITE 21
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DANTH 40.5T
MASCOT 19093 ACCELERATE SAFE LADIES POLO SHIRT HV ORG/DNAVY 4XL
MASCOT 50567 POTSDAM T-SHIRT GREEN/BLACK 2XL
ORN 1160 LADIES EAGLE POLOSHIRT BLACK 10
"REGATTA TRJ510L PROLITE STRETCH TROUSERS BLACK 34"" T"
MASCOT 05079 LERIDA TROUSERS W/K PCTS WHITE 30.5R
"REGATTA TRJ331S LINED ACTION TROUSERS NAVY 46"" S"
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS DANTH 8R
MASCOT 12079 DORTMUND TROUSERS W/T PCTS BLACK/DANTH 44.5T
MASCOT 14149 ALTONA 3/4 TROUSERS W/H PCTS D'ANTH/BLACK 32.5
MASCOT 51580 CARVIN SWEATSHIRT D'ANTH 3XL
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE 40.5T
ORN 2080 MERLIN TRADESMAN SHORTS BLACK 52