MASCOT 50115 MARINGA SWEATSHIRT W/ZIPPER HV YEL 3XL


Zipped sweatshirt Maringa yellow

References
mascot:50115-950-17-3XL
rubix:379A8172
ean:5711074178667
Sweatshirt with zipper Maringa 50115-950-17 / 3XL
brand logo
brand logo
Technical specifications
ColourYellow
Size3XL
Main materialPolyester
See all Specifications

Product details : MASCOT 50115 MARINGA SWEATSHIRT W/ZIPPER HV YEL 3XL


Modern narrow and close ft with great freedom of movement. Extra visibility for the surroundings with vertical and horizontal reflective strips. Extra freedom of movement with elastic reflectors. Jetted hand pocket under the sleeve for storage, e.g., phone or glasses. Ventilation under the arms.
brand logo

Technical specifications


Attributes
Logistic Weight820 g
ColourYellow
Size3XL
Main materialPolyester
Class EN204713
Material100% polyester
Show UNSPSC/ECL@SS
£ 102.22 excl. VAT
/ Each
£ 122.66 incl. VAT
  • Usually arrives within 14 working days