SMC ZNC40-PN BERNOULLI TYPE NON-CONTACT GRIPPER


ZNC, Bernoulli Gripper

References
smc:ZNC40-PN
rubix:392A8692
manufacturer :ZNC40-PN
brand logo
brand logo
Technical specifications
TypeZNC, Bernoulli Gripper

Product details : SMC ZNC40-PN BERNOULLI TYPE NON-CONTACT GRIPPER


SMC's Bernoulli type grippers, series ZNC moves work pieces without leaving flaws or adsorption marks. The ZNC can be used for the transfer of thin cloths, films, printed circuit boards, bubble wrap, etc.

Strengths

Bernoulli round type, Ø 20, Ø 30, Ø 40, Ø 60, Ø 80 Lifting Force: Up to 65 N Body material: Aluminium, resin and stainless steel Grease-free Stopper and vibration suppression cover available in multiple materials Multiple ports, can be used as sensor or release port.

Technical specifications


Attributes
TypeZNC, Bernoulli Gripper
Show UNSPSC/ECL@SS
£ 185.18 excl. VAT
/ Each
£ 222.22 incl. VAT
  • Usually arrives within 14 working days