References
SMC:MHL2-32D1Z
Rubix:392A8209
Manufacturer :MHL2-32D1Z

Documents
Product details : SMC MHL2-32D1Z AIR GRIPPER
Strokes up to 200 mm for large pieces and variable dimensions
Strengths
Maximum gripping force per finger 396 N at 0.5 MPa
Double acting
Repeatability: ±0.1 mm
Max. operating frequency: 60 c.p.m.
Technical specifications
Attributes
| Type | improved design - mhl2-z |
|---|---|
| Cylinder stroke | 120 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 6 bar |
| Series | mhl2-z |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 890.44 excl. VAT
/ Each
£ 1,068.53 incl. VAT
- Usually arrives within 14 working days