References
Festo:ZNCF-63
Rubix:123A5865
Manufacturer :174414
EAN:4052568014162

Documents
Product details : FESTO 174414 TRUNNION FLANGE ZNCF-63
Pivot pin ZNCF-63 Size=63, Based on the standard=ISO 15552, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=687 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 141x32x78 mm |
|---|---|
| Logistic Weight | 650 g |
| Type | trunnion flange |
| Connection 1 | 63 mm |
Show UNSPSC/ECL@SS
£ 78.24 excl. VAT
/ Each
£ 93.89 incl. VAT
- Delivery usually within ( 2 ) days