FESTO 8001414 MOMENT COMPENSATOR DARD-L1-63-S


DARD Driver

References
festo:8001414
rubix:118A4928
ean:4052568256272
DARD-L1-63-S Moment compensator
brand logo
Technical specifications
TypeDARD-L1-63-S

Product details : FESTO 8001414 MOMENT COMPENSATOR DARD-L1-63-S


Moment compensator DARD-L1-63-S Size=50/63, Radial deviation +/-=2 mm, Corrosion resistance classification CRC=1, Ambient temperature=-20 - 120 °C, Long maximum permitted load in force direction +/-=2500 N

Technical specifications


Attributes
TypeDARD-L1-63-S
Show UNSPSC/ECL@SS
£ 148.34 excl. VAT
/ Each
£ 178.01 incl. VAT
  • Delivery usually within ( 2 ) days