References
Festo:ZNCF-32
Rubix:123A5722
Manufacturer :174411
EAN:4052568074876

Documents
Product details : FESTO 174411 TRUNNION FLANGE ZNCF-32
Pivot pin ZNCF-32 Size=32, Based on the standard=ISO 15552, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=150 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x24x55 mm |
|---|---|
| Logistic Weight | 134,2 g |
| Type | trunnion flange |
| Connection 1 | 32 mm |
Show UNSPSC/ECL@SS
£ 59.33 excl. VAT
/ Each
£ 71.20 incl. VAT
- Delivery usually within ( 2 ) days