FESTO 30799 SWIVEL FLANGE SZB-40


SZB Swivel Flange

References
festo:SZB-40
rubix:121A6958
manufacturer :30799
ean:4052568067564
SZB-40 Swivel flange
brand logo
Technical specifications
TypeSwivel Flange
See all Specifications

Product details : FESTO 30799 SWIVEL FLANGE SZB-40


Swivel flange SZB-40 For cylinder DZH, long side, matching clevis foot Mountings LBZB, LN. Size=40, Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=280 g, Material information, securing ring=(* Spring steel, * Galvanised)

Technical specifications


Attributes
Logistic Weight283 g
TypeSwivel Flange
Show UNSPSC/ECL@SS
£ 55.24 excl. VAT
/ Each
£ 66.29 incl. VAT
  • Delivery usually within ( 2 ) days