SMC ZPT100HN-A16 VACUUM PAD


ZPT Vacuum Pad

References
smc:ZPT100HN-A16
rubix:121A0747
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter100 mm
ShapeRound
See all Specifications

Product details : SMC ZPT100HN-A16 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 40 - Ø 125 mm
•Shapes: Flat Type with Ribs
•Materials: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.

Pad Diameter: ø100
Material: N (NBR)
Mounting Thread: A16 (M16X1.5)

Strengths

Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)103x103x64 mm
Logistic Weight400 g
MaterialNBR
Diameter100 mm
ShapeRound
TypeHeavy Duty Vacuum Pad
Threading diameter16 mm
Show UNSPSC/ECL@SS
£ 37.30 excl. VAT
/ Each
£ 44.76 incl. VAT
  • Delivery usually within ( 4 ) days