SMC ZP2-B25MTN VACUUM PAD


Vacuum Pad

References
smc:ZP2-B25MTN
rubix:2610819
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter25 mm
ShapeRound
See all Specifications

Product details : SMC ZP2-B25MTN VACUUM PAD


Following the launch of our new Series ZP2 range of vacuum pads, we can now offer customers a complete one-stop-shop solution. Developed as part of our growing range of vacuum related products this new Series ZP2, when combined with our existing ZP and ZP2V vacuum pad ranges, provides us with a formidable portfolio of pad options to meet even the most challenging of handling and transfer needs. Series ZP2 vacuum pads are available in a wide range of sizes, shapes and materials and they are suitable for a variety of applications.
•Pad Sizes: Ø 10 - Ø 30 mm
•Shapes: Flat Type
•Materials: NBR, Silicone Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.

Pad Diameter: 25mm (Blast Type)
Material: N (NBR)

Strengths

•Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available

Technical specifications


Attributes
Logistic Weight2 g
MaterialNBR
Diameter25 mm
ShapeRound
TypeThin Flat Pad
Threading diameter15 mm
Show UNSPSC/ECL@SS
£ 6.95 excl. VAT
/ Each
£ 8.34 incl. VAT
  • Delivery usually within ( 4 ) days