References
SMC:ZPT10FN-B5
Rubix:2610981
EAN:3618036452648

Documents
Product details : SMC ZPT10FN-B5 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 10 - Ø 50 mm
•Shapes: Flat Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Female Thread Vertical Vacuum Inlet with Ball Joint.
Pad Diameter: Ø10
Pad Material: N (NBR)
Vacuum Entry: B5 (Female Thread M5X0.8)
•Shapes: Flat Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Female Thread Vertical Vacuum Inlet with Ball Joint.
Pad Diameter: Ø10
Pad Material: N (NBR)
Vacuum Entry: B5 (Female Thread M5X0.8)
Strengths
Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistic Weight | 15 g |
|---|---|
| Material | nbr |
| Diameter | 10 mm |
| Shape | round |
| Type | ball joint vacuum pad |
Show UNSPSC/ECL@SS
£ 31.22 excl. VAT
/ Each
£ 37.46 incl. VAT
- Delivery usually within ( 8 ) days