SMC ZP3E-80UMS VACUUM PAD


Mark-free Vacuum Pad with Groove - ZP3E

References
smc:ZP3E-80UMS
rubix:394A1582
manufacturer :ZP3E-80UMS
brand logo
brand logo
Technical specifications
Materialsilicone rubber
Diameter80 mm
Shapeflat
See all Specifications

Product details : SMC ZP3E-80UMS VACUUM PAD


ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.

Strengths

Pad Sizes: Ø 32 - Ø 125 mm Shapes: Flat Type with Groove Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Mark-free NBR.

Technical specifications


Attributes
Materialsilicone rubber
Diameter80 mm
Shapeflat
Typevacuum pad
Metrical Diameter83 mm
Show UNSPSC/ECL@SS
£ 15.70 excl. VAT
/ Each
£ 18.84 incl. VAT
  • Usually arrives within 14 working days