References
SMC:ZP2-TB20ZJS-A10
Rubix:2610830
EAN:3618036471663

Documents
Product details : SMC ZP2-TB20ZJS-A10 VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 15 - Ø 46 mm
•Shapes: Multibellows Type
•Materials: Silicone Rubber, High-hardness Silicone Rubber, NBR, FKM, Conductive NBR, Conductive Silicone Rubber, Urethane Rubber, Silicon rubber compliant with FDA21CFRSS1772600
•Options: Short Thread, One-touch Fitting Vertical Vacuum Inlet.
Pad Diameter: B20 (ø20)
Pad Material: S [Silicone Rubber, White (A40 Not Applicable for 40, 46
A50 Not Applicable for B15, B20, B30)]:
Mounting Thread Size: A10 (Short Thread, M10 x 1)
Vacuum Inlet: Short Thread
•Shapes: Multibellows Type
•Materials: Silicone Rubber, High-hardness Silicone Rubber, NBR, FKM, Conductive NBR, Conductive Silicone Rubber, Urethane Rubber, Silicon rubber compliant with FDA21CFRSS1772600
•Options: Short Thread, One-touch Fitting Vertical Vacuum Inlet.
Pad Diameter: B20 (ø20)
Pad Material: S [Silicone Rubber, White (A40 Not Applicable for 40, 46
A50 Not Applicable for B15, B20, B30)]:
Mounting Thread Size: A10 (Short Thread, M10 x 1)
Vacuum Inlet: Short Thread
Strengths
•For use with work pieces with inclined adsorption surface
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Material | silicone rubber |
| Diameter | 20 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 18.80 excl. VAT
/ Each
£ 22.56 incl. VAT
- Delivery usually within ( 8 ) days