Series FSR
Material | aluminium (connector);chloroprene rubber (vacuum) |
---|---|
Diameter | 150 mm |
Type | flat suction gripper |
Material | aluminium (connector);chloroprene rubber (vacuum) |
---|---|
Diameter | 150 mm |
Type | flat suction gripper |
Threading diameter (inch) | g 1/2 '' |
Usually arrives within 14 working days