References
SMC:ZPT16UN-A6
Rubix:394A2569
EAN:3618036451078

Documents
Product details : SMC ZPT16UN-A6 VACUUM PAD VERTICAL FLAT NBR
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Material | nbr |
| Diameter | 16 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 9.95 excl. VAT
/ Each
£ 11.94 incl. VAT
- Usually arrives within 14 working days