References
SMC:ZPT08US-B5
Rubix:2610960
EAN:3618036453430

Documents
Product details : SMC ZPT08US-B5 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 2 - Ø 50 mm
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø8
Pad Styles: U (Flat Style)
Material: S (Silicon Rubber)
Vacuum Entry: B5 (Female Thread M5X0.8)
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø8
Pad Styles: U (Flat Style)
Material: S (Silicon Rubber)
Vacuum Entry: B5 (Female Thread M5X0.8)
Strengths
Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x20x9 mm |
|---|---|
| Logistic Weight | 3 g |
| Material | silicone rubber |
| Diameter | 8 mm |
| Shape | round |
| Type | flat pad |
Show UNSPSC/ECL@SS
£ 5.98 excl. VAT
/ Each
£ 7.18 incl. VAT
- Delivery usually within ( 4 ) days