References
SMC:ZPT32CN-A6
Rubix:394A2555
Manufacturer :ZPT32CN-A6
EAN:3618036449006

Documents
Product details : SMC ZPT32CN-A6 VACUUM PAD VERTIC RIB NBR
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistic Weight | 15 g |
|---|---|
| Material | nbr |
| Diameter | 32 mm |
| Shape | round |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 10.22 excl. VAT
/ Each
£ 12.26 incl. VAT
- Usually arrives within 14 working days