FESTO 191075 SUCTION CUP WITHOUT CONNECTOR ESV-40-CN


ESV vacuum cups

References
festo:ESV-40-CN
rubix:120A5041
manufacturer :191075
ean:4052568043643
ESV-40-CN Vacuum suction cup
brand logo
Technical specifications
MaterialNitrile rubber
Diameter40 mm
ShapeRound
See all Specifications

Product details : FESTO 191075 SUCTION CUP WITHOUT CONNECTOR ESV-40-CN


Vacuum Suction cup ESV-40-CN Wearing part, easily replaceable Suction cup height compensator=12,8 mm, Min. workpiece radius=100 mm, Suction cup diameter=40 mm, Suction cup volume=19,72 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight17,67 g
MaterialNitrile rubber
Diameter40 mm
ShapeRound
TypeESV
Show UNSPSC/ECL@SS
£ 26.38 excl. VAT
/ Each
£ 31.66 incl. VAT
  • Delivery usually within ( 2 ) days