GATES TIMING BELT L PITCH 240 L 050


PowerGrip Timing Belt

References
gates:240 L 050
rubix:103A0377
manufacturer :9257-31024
ean:5412571224504
brand logo
brand logo
Technical specifications
ProfileL
Primitive length24 ''
Belt width12.7 mm
See all Specifications

Product details : GATES TIMING BELT L PITCH 240 L 050


Strengths

•Fiberglass tensile cord provides high strength, excellent flex life, and high resistance to elongation
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life

Technical specifications


Attributes
ProfileL
Primitive length24 ''
Belt width12.7 mm
Pitch9.52 mm
MaterialFiberglass (Tensile Cord);Neoprene (Body);Nylon (Tooth Facing)
Number of teeth64
Height3.5 mm
Primitive length (mm)609.6 mm
Show UNSPSC/ECL@SS
£ 6.95 excl. VAT
/ Each
£ 8.34 incl. VAT
  • In stock: Next day delivery