References
Optibelt:540 DH 075
Rubix:106A2649
Manufacturer :1826984
EAN:4014486010893




Product details : OPTIBELT IMPERIAL TIMING BELT 540 DH 07577ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
| Profile | dh |
|---|---|
| Primitive length | 54 '' |
| Belt width | 19.05 mm |
| Pitch | 12.7 mm |
| Material | chloroprene |
| Number of teeth | 108 |
| Height | 5.94 mm |
| Primitive length (mm) | 1371.6 mm |
Show UNSPSC/ECL@SS
£ 94.48 excl. VAT
/ Each
£ 113.38 incl. VAT
- Usually arrives within 14 working days
