TIMING BELT L PITCH 135 L 100


PowerGrip Timing Belt

References
gates:135 L 100
rubix:103A5320
manufacturer :9277-40017
ean:5412571233551
brand logo
brand logo
Technical specifications
Profilel
Primitive length13.5 ''
Belt width25.4 mm
See all Specifications

Product details : TIMING BELT L PITCH 135 L 100


Strengths

•Fiberglass tensile cord provides high strength, excellent flex life, and high resistance to elongation
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life

Technical specifications


Attributes
Profilel
Primitive length13.5 ''
Belt width25.4 mm
Pitch9.52 mm
Materialchloroprene (core);fiberglass (tensile cord);nylon (fabric cover);neoprene (body)
Number of teeth36
Height3.5 mm
Primitive length (mm)342.9 mm
Show UNSPSC/ECL@SS
£ 10.37 excl. VAT
/ Each
£ 12.44 incl. VAT
  • Usually arrives within 14 working days