Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 600 DH 10077ZA
OPTIBELT IMPERIAL TIMING BELT 600 DH 10077ZA
ZR Double Timing Belt
References
optibelt:
600 DH 100
rubix:
105A6366
manufacturer :
600 DH 10077ZA
ean:
4014486011029
Technical specifications
Profile
DH
Primitive length
60
''
Belt width
25.4
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 600 DH 10077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
60
''
Belt width
25.4
mm
Pitch
12.7
mm
Number of teeth
120
Height
5.94
mm
Primitive length (mm)
1524
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
124.26
excl. VAT
/
Each
£
149.11
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
GATES TIMING BELT L PITCH 251 L 050
GATES DOUBLE SIDED TIMING BELT TP 540 H 075
GATES DOUBLE SIDED TIMING BELT TP 510 L 100
GATES TIMING BELT XH PITCH 1120 XH 400
GATES DOUBLE SIDED TIMING BELT TP 390 L 050
GATES TIMING BELT XL PITCH 380 XL 037
OPTIBELT IMPERIAL TIMING BELT 306 XL 03777ZA
OPTIBELT IMPERIAL TIMING BELT 140 XL 03177ZA
GATES TIMING BELT H PITCH 310 H 100
OPTIBELT K168 XL 050 1991911
OPTIBELT IMPERIAL TIMING BELT 420 DH 20077ZA
OPTIBELT IMPERIAL TIMING BELT 300 H 10077ZA
GATES 9277-41422 1856 MXL 019
OPTIBELT IMPERIAL TIMING BELT 540 H 30077ZA
OPTIBELT IMPERIAL TIMING BELT 450 H 15077ZA