OPTIBELT IMPERIAL TIMING BELT 306 XL 03777ZA

ZR Double Timing Belt

See technical information

References

Optibelt:306 XL 037
Rubix:105A8434
Manufacturer :1983094
EAN:4014486029741
brand logo

Technical specifications

Profilexl
Primitive length30.6 ''
Belt width9.525 mm
See all Specifications

Product details : OPTIBELT IMPERIAL TIMING BELT 306 XL 03777ZA


Flexible top performer

V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.


Long service life

The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.

Technical specifications


Attributes
Profilexl
Primitive length30.6 ''
Belt width9.525 mm
Pitch5.08 mm
Materialrubber
Number of teeth153
Height2.3 mm
Primitive length (mm)777.24 mm
£ 4.89 excl. VAT
/ Each
£ 5.87 incl. VAT
  • Usually arrives within 14 working days