Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 510 DH 20077ZA
OPTIBELT IMPERIAL TIMING BELT 510 DH 20077ZA
ZR Double Timing Belt
References
optibelt:
510 DH 200
rubix:
105A3919
manufacturer :
510 DH 20077ZA
ean:
4014486010862
Technical specifications
Profile
DH
Primitive length
51
''
Belt width
50.8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 510 DH 20077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
51
''
Belt width
50.8
mm
Pitch
12.7
mm
Number of teeth
102
Height
5.94
mm
Primitive length (mm)
1295.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
198.11
excl. VAT
/
Each
£
237.73
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT IMPERIAL TIMING BELT 280 XL 03177ZA
GATES TIMING BELT XL PITCH 58 XL 037
GATES TIMING BELT XL PITCH 120 XL 025
OPTIBELT IMPERIAL TIMING BELT 360 H 10077ZA
OPTIBELT K290 XL 037 1820876
GATES TIMING BELT XL PITCH 154 XL 031
OPTIBELT IMPERIAL TIMING BELT 108 XL 03777ZA
GATES TIMING BELT XL PITCH 592 XL 037
GATES TIMINGBELTXXHPTCH 700 XXH 400
GATES MINI PITCH TMNG BELT 824 MXL 025
GATES TIMING BELT XL PITCH 76 XL 037
GATES TIMING BELT XH PITCH 1400 XH 500
GATES TIMINGBELTXXHPTCH 1200 XXH 200
GATES DOUBLE SIDED TIMING BELT TP 600 H 150
OPTIBELT IMPERIAL TIMING BELT 480 H 15077ZA