Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 630 DH 10077ZA
OPTIBELT IMPERIAL TIMING BELT 630 DH 10077ZA
ZR Double Timing Belt
References
optibelt:
630 DH 100
rubix:
105A6779
manufacturer :
630 DH 10077ZA
ean:
4014486011081
Technical specifications
Profile
DH
Primitive length
63
''
Belt width
25.4
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 630 DH 10077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
63
''
Belt width
25.4
mm
Pitch
12.7
mm
Number of teeth
126
Height
5.94
mm
Primitive length (mm)
1600.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
128.46
excl. VAT
/
Each
£
154.15
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
GATES DOUBLE SIDED TIMING BELT TP 367 L 050
OPTIBELT IMPERIAL TIMING BELT 680 MXL 02577ZA
OPTIBELT IMPERIAL TIMING BELT 344 XL 02577ZA
GATES DOUBLE SIDED TIMING BELT TP 700 H 200
GATES TP 220 XL 037 DOUBLE SIDED TIMING BELT D220XL037
OPTIBELT K300 L 100 1941069
GATES DOUBLE SIDED TIMING BELT TP 1400 H 075
OPTIBELT IMPERIAL TIMING BELT 1250 DH 20077ZA
OPTIBELT K150 L 075 1818613
GATES TIMINGBELT XL PITCH 270 XL 025
OPTIBELT K190 XL 050 1776698
GATES TIMING BELT L PITCH 322 L 100
OPTIBELT IMPERIAL TIMING BELT 330 H 30077ZA
GATES TIMING BELT XL PITCH 180 XL 025
GATES TIMING BELT L PITCH 510 L 050