Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 660 DH 30077ZA
OPTIBELT IMPERIAL TIMING BELT 660 DH 30077ZA
ZR Double Timing Belt
References
optibelt:
660 DH 300
rubix:
105A7314
manufacturer :
660 DH 30077ZA
ean:
4014486011173
Technical specifications
Profile
DH
Primitive length
66
''
Belt width
76.2
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 660 DH 30077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
66
''
Belt width
76.2
mm
Pitch
12.7
mm
Number of teeth
132
Height
5.94
mm
Primitive length (mm)
1676.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
365.22
excl. VAT
/
Each
£
438.26
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
GATES TIMING BELT MXL 600 MXL 025
GATES TIMING BELT H PITCH 510 H 075
GATES DOUBLE SIDED TIMING BELT TP 330 H 200
GATES MINI PITCH TMNG BELT 1680 MXL 012
GATES TIMING BELT 96XL037
GATES TIMING BELT L PITCH 300 L 050
GATES TIMING BELT H PITCH 1460 H 075
GATES DOUBLE SIDED TIMING BELT TP 510 L 100
GATES TIMINGBELTING OPEN H200X30MTR
GATES DOUBLE SIDED TIMING BELT TP 800 H 300
GATES DOUBLE SIDED TIMING BELT TP 255 L 075
GATES TIMING BELT H PITCH 630 H 100
OPTIBELT IMPERIAL TIMING BELT 322 L 10077ZA
OPTIBELT IMPERIAL TIMING BELT 240 H 10077ZA
GATES DOUBLE SIDED TIMING BELT TP 420 L 075