Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 850 DH 07577ZA
OPTIBELT IMPERIAL TIMING BELT 850 DH 07577ZA
ZR Double Timing Belt
References
optibelt:
850 DH 075
rubix:
105A8165
manufacturer :
850 DH 07577ZA
ean:
4014486011371
Technical specifications
Profile
DH
Primitive length
85
''
Belt width
19.05
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 850 DH 07577ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
85
''
Belt width
19.05
mm
Pitch
12.7
mm
Number of teeth
170
Height
5.94
mm
Primitive length (mm)
2159
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
136.02
excl. VAT
/
Each
£
163.22
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT IMPERIAL TIMING BELT 900 H 20077ZA
OPTIBELT K230 XL 025 1923125
GATES D/SIDED TIMING BELT TP 750 H 100
GATES TIMING BELT H PITCH 900 H 200
GATES L TBLTSLEEVE 202 L 2800
GATES MINI PITCH TMNG BELT 448 MXL 019
GATES TIMING BELT L PITCH 540 L 075
GATES H TBLTSLEEVE 420 H 1800
GATES TIMING BELT XL PITCH 260 XL 031
GATES XL TBLTSLEEVE 434 XL 2800
GATES XL TBLTSLEEVE 390 XL 1800
GATES TIMINGBELT H PITCH 1130 H 150
OPTIBELT K190 XL 025 1840634
OPTIBELT K104 XL 025 1814941
GATES D/SIDED TIMING BELT TP 330 H 100