GATES TIMING BELT H PITCH 900 H 200


PowerGrip Timing Belt

References
gates:900 H 200
rubix:102A8569
manufacturer :9257-44090
ean:5412571225969
brand logo
brand logo
Technical specifications
ProfileH
Primitive length90 ''
Belt width50.8 mm
See all Specifications

Product details : GATES TIMING BELT H PITCH 900 H 200


Gates classical synchronous PowerGrip Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.

Strengths

- Maintenance-free and long service life.

Applications

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.

Technical specifications


Attributes
ProfileH
Primitive length90 ''
Belt width50.8 mm
Pitch12.7 mm
MaterialCR
Number of teeth180
Height4 mm
Primitive length (mm)2286 mm
Show UNSPSC/ECL@SS
£ 82.28 excl. VAT
/ Each
£ 98.74 incl. VAT
  • Usually arrives within 14 working days