GATES XL TBLTSLEEVE 580 XL 1800


PowerGrip Timing Belt

References
gates:580-XL
rubix:106A1440
ean:5412571215908
brand logo
brand logo
Technical specifications
ProfileXL
Primitive length58 ''
Pitch5.08 mm
See all Specifications

Product details : GATES XL TBLTSLEEVE 580 XL 1800


Strengths

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.

Technical specifications


Attributes
ProfileXL
Primitive length58 ''
Pitch5.08 mm
MaterialCR
Number of teeth290
Height2.3 mm
Primitive length (mm)1473.2 mm
Show UNSPSC/ECL@SS
£ 4,958.06 excl. VAT
/ Each
£ 5,949.67 incl. VAT
  • In stock: Next day delivery