GATES TIMINGBELTXXHPTCH 1600 XXH 300


PowerGrip

References
gates:1600 XXH 300
rubix:102A0985
manufacturer :9277-54084
ean:5412571264357
brand logo
brand logo
Technical specifications
ProfileXXH
Primitive length160 ''
Belt width76.2 mm
See all Specifications

Product details : GATES TIMINGBELTXXHPTCH 1600 XXH 300


Gates® classical synchronous PowerGrip® Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.

Strengths

•Fiberglass tensile cord provides high strength, excellent flex life, and high resistance to elongation
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life

Applications

Office machines;machine tools;postage equipment;sewing machines;vending machines;agriculture;outdoor power equipment;food processing;hvac;oil fields;wood;paper;sand and gravel

Technical specifications


Attributes
ProfileXXH
Primitive length160 ''
Belt width76.2 mm
Pitch31.75 mm
MaterialChloroprene (Core);Fiberglass (Tensile Cord);Nylon (Fabric Cover);Neoprene (Body)
Number of teeth128
Height15.2 mm
Primitive length (mm)4064 mm
Show UNSPSC/ECL@SS
£ 574.90 excl. VAT
/ Each
£ 689.88 incl. VAT
  • Usually arrives within 14 working days