Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 850 DH 15077ZA
OPTIBELT IMPERIAL TIMING BELT 850 DH 15077ZA
ZR Double Timing Belt
References
optibelt:
850 DH 150
rubix:
105A6372
manufacturer :
850 DH 15077ZA
ean:
4014486011395
Technical specifications
Profile
DH
Primitive length
85
''
Belt width
38.1
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 850 DH 15077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
85
''
Belt width
38.1
mm
Pitch
12.7
mm
Number of teeth
170
Height
5.94
mm
Primitive length (mm)
2159
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
240.90
excl. VAT
/
Each
£
289.08
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
GATES H TBLTSLEEVE TP 660 H 330MM
GATES TIMING BELT H PITCH 540 H 100
OPTIBELT IMPERIAL TIMING BELT 400 H 20077ZA
GATES TIMING BELT H PITCH 540 H 300
GATES TIMINGBELT-MXL 880 MXL 025
GATES TIMING BELT H PITCH 900 H 150
GATES MINI PITCH TMNG BELT 1768 MXL 019
GATES TIMING BELT L PITCH 124 L 100
GATES TIMINGBELT-MXL 2240 MXL 025
OPTIBELT IMPERIAL TIMING BELT 760 MXL 01977ZA
GATES DOUBLE SIDED TIMING BELT TP 540 H 075
GATES TIMINGBELT L PITCH 660 L 050
OPTIBELT IMPERIAL TIMING BELT 1000 H 15077ZA
OPTIBELT IMPERIAL TIMING BELT 800 H 20077ZA
GATES TIMING BELT XH PITCH 1120 XH 200