GATES TIMINGBELT L PITCH 660 L 050


PowerGrip Timing Belt

References
gates:660 L 050
rubix:102A5042
manufacturer :9277-50634
ean:5412571245295
brand logo
brand logo
Technical specifications
ProfileL
Primitive length66 ''
Belt width12.7 mm
See all Specifications

Product details : GATES TIMINGBELT L PITCH 660 L 050


Strengths

•Fiberglass tensile cord provides high strength, excellent flex life, and high resistance to elongation
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life

Technical specifications


Attributes
ProfileL
Primitive length66 ''
Belt width12.7 mm
Pitch9.52 mm
MaterialCR
Number of teeth176
Height3.5 mm
Primitive length (mm)1676.4 mm
Show UNSPSC/ECL@SS
£ 14.69 excl. VAT
/ Each
£ 17.63 incl. VAT
  • Usually arrives within 14 working days