Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 800 DH 07577ZA
OPTIBELT IMPERIAL TIMING BELT 800 DH 07577ZA
ZR Double Timing Belt
References
optibelt:
800 DH 075
rubix:
133A6770
manufacturer :
800 DH 07577ZA
ean:
4014486011319
Technical specifications
Profile
DH
Primitive length
80
''
Belt width
19.05
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 800 DH 07577ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
80
''
Belt width
19.05
mm
Pitch
12.7
mm
Number of teeth
160
Height
5.94
mm
Primitive length (mm)
2032
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
129.55
excl. VAT
/
Each
£
155.46
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
GATES TIMING BELT L PITCH 367 L 075
GATES TIMING BELT XL PITCH 158 XL 025
GATES TIMING BELT L PITCH 367L100
GATES TIMING BELT XL PITCH 150 XL 037
GATES TIMINGBELT-MXL 776 MXL 025
OPTIBELT IMPERIAL TIMING BELT 106 XL 03777ZA
GATES TIMINGBELTING OPEN H100STEELX30MTR
GATES TIMING BELT XL PITCH 134 XL 031
GATES TIMING BELT L PITCH 210 L 050
GATES MXL TBLTSLEEVE 1400 MXL 2800
GATES TIMING BELT L PITCH 210 L 100
GATES DOUBLE SIDED TIMING BELT TP 1250 H 075
GATES TP 170 XL 037 DOUBLE SIDED TIMING BELT D170XL037
OPTIBELT K160 XL 037 1838719
OPTIBELT IMPERIAL TIMING BELT 448 MXL 01277ZA