GATES TIMING BELT H PITCH 1000 H 100


PowerGrip Timing Belt

References
gates:1000 H 100
rubix:102A3714
manufacturer :9257-42100
ean:5412571225488
brand logo
brand logo
Technical specifications
ProfileH
Primitive length100 ''
Belt width25.4 mm
See all Specifications

Product details : GATES TIMING BELT H PITCH 1000 H 100


Strengths

- Maintenance-free and long service life.

Applications

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.

Technical specifications


Attributes
ProfileH
Primitive length100 ''
Belt width25.4 mm
Pitch12.7 mm
MaterialCR
Number of teeth200
Height4 mm
Primitive length (mm)2540 mm
Show UNSPSC/ECL@SS
£ 45.44 excl. VAT
/ Each
£ 54.53 incl. VAT
  • In stock: Next day delivery