Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 1400 DH 07577ZA
OPTIBELT IMPERIAL TIMING BELT 1400 DH 07577ZA
ZR Double Timing Belt
References
optibelt:
1400 DH 075
rubix:
106A2477
manufacturer :
1400 DH 07577ZA
ean:
4014486011678
Technical specifications
Profile
DH
Primitive length
140
''
Belt width
19.05
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 1400 DH 07577ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
140
''
Belt width
19.05
mm
Pitch
12.7
mm
Number of teeth
280
Height
5.94
mm
Primitive length (mm)
3556
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
205.67
excl. VAT
/
Each
£
246.80
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT IMPERIAL TIMING BELT 1400 XXH 40077ZA
GATES TIMING BELT H PITCH 1325 H 075
OPTIBELT IMPERIAL TIMING BELT 390 H 20077ZA
GATES DOUBLE SIDED TIMING BELT TP 480 L 075
OPTIBELT IMPERIAL TIMING BELT 330 XL 03777ZA
GATES MINI PITCH TMNG BELT 432 MXL 012
OPTIBELT K130 XL 050 1641323
OPTIBELT IMPERIAL TIMING BELT 1200 MXL 01277ZA
OPTIBELT IMPERIAL TIMING BELT 1250 DH 07577ZA
GATES TIMING BELT H PITCH 540 H 300
GATES L TBLTSLEEVE 322 L 2800
GATES TIMING BELT XH PITCH 980 XH 500
GATES H TBLTSLEEVE 600 H 1800
OPTIBELT IMPERIAL TIMING BELT 800 H 15077ZA
OPTIBELT IMPERIAL TIMING BELT 750 H 15077ZA