References
Optibelt:1700 DH 200
Rubix:106A2478
Manufacturer :1975533
EAN:4014486011760




Product details : OPTIBELT IMPERIAL TIMING BELT 1700 DH 20077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
| Profile | dh |
|---|---|
| Primitive length | 170 '' |
| Belt width | 50.8 mm |
| Pitch | 12.7 mm |
| Material | chloroprene |
| Number of teeth | 340 |
| Height | 5.94 mm |
| Primitive length (mm) | 4318 mm |
Show UNSPSC/ECL@SS
£ 614.10 excl. VAT
/ Each
£ 736.92 incl. VAT
- Usually arrives within 14 working days
