References
Optibelt:700 XXH 500
Rubix:105A4531
Manufacturer :1825157
EAN:4014486095067




Product details : OPTIBELT IMPERIAL TIMING BELT 700 XXH 50077ZA
The most salient features of the Optibelt ZR timing belts are the high quality neoprene compounds, the extremely fl exible tension cords made of glass fibre and the abrasion-resistant protective fabric. A certain level of oil, heat and cold resistance are standard features of ZR timing belts.
Technical specifications
Attributes
| Profile | xxh |
|---|---|
| Primitive length | 70 '' |
| Belt width | 127 mm |
| Pitch | 31.75 mm |
| Material | rubber |
| Number of teeth | 56 |
| Height | 15.7 mm |
| Primitive length (mm) | 1778 mm |
Show UNSPSC/ECL@SS
£ 749.54 excl. VAT
/ Each
£ 899.45 incl. VAT
- Usually arrives within 14 working days
