1-row cylindrical roller bearings
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 130x130x35 mm |
---|---|
Logistic Weight | 1274 g |
Inner diameter | 75 mm |
Outer diameter | 130 mm |
Width | 25 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | N200 |
Reference speed | 4400 rpm |
Limit speed | 6200 rpm |
Basic static load, radial - C0r | 167000 N |
Basic dynamic load, radial - Cr | 136000 N |
Usually arrives within 14 working days