Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Chain hoists and trolleys
(32)
Spring balancers and dynamometers
(13)
Lifting slings and round slings
(152)
Lifting chains, lifting links and lifting hooks
(133)
Hoisting cables, wire rope hoists, winches, tensioners and ropes
(100)
Lifting clamps, lifting attachments, lifting structures and cranes
(186)
Stowing systems
(39)
Lifting equipment
(60)
See Hoisting, lifting and pulling equipment
< Back
Rubix Categories
Equipment
Hoisting, lifting and pulling equipment
Lifting clamps, lifting attachments, lifting structures and cranes
Workshop cranes
Workshop crane
CLARKE 1 TONNE CRANE 7611005
CLARKE 1 TONNE CRANE 7611005
1 tonne crane
References
clarke power products:
7611005
rubix:
040302
Technical specifications
Safe working load SWL
1000
kg
Width
1030
mm
Product details
Technical specifications
Product details : CLARKE 1 TONNE CRANE 7611005
1 tonne crane
Technical specifications
Attributes
Safe working load SWL
1000
kg
Width
1030
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
318.13
excl. VAT
/
Each
£
381.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM DL.1GP HYDRAULIC HAND-OPERATED JACK 1T CAPACITY, 2500MM LIFT
BAHCO BH6FC1000 1T FOLDABLE CRANE 88MM
FACOM DL.1GP HYDRAULIC HAND-OPERATED JACK 1T CAPACITY, 2500MM LIFT
BAHCO BH6FC1000 1T FOLDABLE CRANE 88MM