ROEBUCK 10MM REVERSIBLE DRILL KEYLESS CHUCK 2000 RPM SM-75-7500-02
10mm drill - quick chuck
See technical informationSee documentsReferences
Roebuck:8496703
Rubix:8496703
EAN:3660338469350

Documents
Product details : ROEBUCK 10MM REVERSIBLE DRILL KEYLESS CHUCK 2000 RPM SM-75-7500-02
Composite structure allowing for a great robustness of the tool while ensuring a suitable weight for the user.
Technical characteristics:Chuck (mm) 10Length 194Empty speed (rpm) 2000Air inlet "3/8Weight (kg) 1.
0Air consumption (l / min) 113
Technical characteristics:Chuck (mm) 10Length 194Empty speed (rpm) 2000Air inlet "3/8Weight (kg) 1.
0Air consumption (l / min) 113
Technical specifications
Attributes
| Chuck capacity | 10 mm |
|---|---|
| No-load speed | 2000 rpm |
| Weight | 1 kg |
| Air consumption | 113 l/min |
| Total length | 194 mm |
Show UNSPSC/ECL@SS
£ 99.21 excl. VAT
/ Each
£ 119.05 incl. VAT
- Usually arrives within 14 working days
