References
CP (Chicago Pneumatic):6151580170
Rubix:124A2483

Product details : CP 500RPM PISTOL DRILL CP1117P05
High torque and durability
13 mm pistol-grip drill, industrial quality
jacobs keyed chuck 13 mm
Ergonomic handle and body with "guiding wings"
Very high power 750W and high torque
Progressive sensitive trigger
Low noise and vibration levels
Industrial-type speed reducer
13 mm pistol-grip drill, industrial quality
jacobs keyed chuck 13 mm
Ergonomic handle and body with "guiding wings"
Very high power 750W and high torque
Progressive sensitive trigger
Low noise and vibration levels
Industrial-type speed reducer
Strengths
Production drilling or industrial maintenance applications
Operator comfort
Precision
Durability and simplified maintenance
Operator comfort
Precision
Durability and simplified maintenance
Applications
Foundries, Metal construction, Railway, Shipyards, Oil and gas, Petrochemicals, Electric power generation, Mining industry, Construction, Industrial maintenance, Tire dismantling workshops and heavy mechanical workshops
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 184x253x80 mm |
|---|---|
| Logistic Weight | 2350 g |
| Packaged dimensions (D x W x H) | 184x253x80 mm |
| Package weight | 2350 g |
| Chuck capacity | 13 mm |
| No-load speed | 500 rpm |
| Weight | 0.54 kg |
| Air consumption | 840 l/min |
| Power | 750 W |
| Total length | 450 mm |
Show UNSPSC/ECL@SS
£ 524.78 excl. VAT
/ Each
£ 629.74 incl. VAT
- Usually arrives within 14 working days
